- XXL Size
- Mechanics Style Glove
- SlipFit® with Hook and Loop Cuff Style
- A7 Cut Resistance Level
- Arc Flash Level 2 Rating
description
- The Chrome SLT® 4067 gives you the traditional leather feel you love combined with robust cut and impact resistance, arch flash, and contact heat.
| Standards | 3X32FP (2016), EN 407: 2020_X1XXXX |
| Contact Heat Level | 2 |
| Puncture Resistance Level | 3 |
| Size | XXL |
| Cut Level | A7 |
| Cuff Style | SlipFit with Hook and Loop |
| Style | Mechanics |
| Grip | Dry or Light Oil |
| Impact Level | 2 |
| Cut Resistance Level | A7 |
| Glove Size | 2X-Large |
| Abrasion Level | 4 |
| Arc Flash Level | 2 |
| Weight | 0.55 LB |
| EAN or UPC | 810001799588 |

