- S Size
- Mechanics Style Glove
- SlipFit® with Knit Wristlet Cuff Style
- A7 Cut Resistance Level
- 5 Puncture Resistance Level
description
- Combining traditional comfort with modern safety innovation, the leather Chrome SLT® Winter 4067W features a warm interior liner and back-of-hand impact resistance to protect the hands from harsh environments and smash injuries.
features
- 360° C100 Thinsulate™ interior liner keeps hands warm
- Buffalo skin leather construction provides excellent durability and abrasion resistance
- Sewn-on back-of-hand impact guards provide protection on knuckles and fingers
- HPPE/Steel liner for 360° cut protection (interior layer)
- SlipFit® cuff with knit wristlet
- Form-fitting, quality materials
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Style | Mechanics |
| Impact Level | 2 |
| Size | S |
| Grip | Dry or Light Oil |
| Puncture Resistance Level | 5 |
| Glove Size | Small |
| Cuff Style | SlipFit with Knit Wristlet |
| Cut Resistance Level | A7 |
| Abrasion Level | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 810070605575 |

