- L Size
- Mechanics Style Glove
- Elastic with Hook and Loop Cuff Style
- A9 Cut Resistance Level
- Arc Flash Level 2 Rating
description
- Traditional leather-feel hi-vis mechanic glove with OilGuard® treated goatskin delivers extreme cut and impact protection that handles well in both dry and oily work environments.
features
- Arc Flash CAT 2 rated (HRC ATPV: 8.6 cal/cm2)
- Sewn-on back-of-hand impact guards protect against smashes and pinches
- 360° cut resistance
- OilGuard® treated leather helps delay saturation issues
- Goatskin leather palm with Kevlar® stitching provides a traditional style of comfort
- Elastic cuff with hook and loop closure for secure fit and added interior loop attachment
- Grip in dry or light oil situations
- Form-fitting, quality materials
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Contact Heat Level | 1 |
| Grip | Dry or Light Oil |
| Cut Resistance Level | A9 |
| Glove Size | Large |
| Cuff Style | Elastic with Hook and Loop |
| Size | L |
| Impact Level | 2 |
| Abrasion Level | 4 |
| Cut Level | A9 |
| Arc Flash Level | 2 |
| Style | Mechanics |
| Standards | 3X43FP (2016), EN 407: 2020_X1XXXX |
| Puncture Resistance Level | 4 |
| Weight | 2.45 LB |
| EAN or UPC | 810001797492 |

