- L Size
- Mechanics Style Glove
- Elastic with Hook and Loop Cuff Style
- A6 Cut Resistance Level
description
- This flagship Chrome SLT® glove delivers a highly comfortable out-of-the-bag experience combined with versatile, lightweight protection against cuts, punctures, and impacts.
features
- Back-of-hand impact protection provides level 2 impact protection
- 360° A6 cut resistance
- Level 2 puncture and level 4 abrasion
- HPPE blend liner
- Synthetic leather palm with abrasion-resistant PVC dots provides a durable grip in dry or light oil situations
- Elastic cuff with hook and loop closure to provide a secure, precise fit
- High dexterity
| Standards | 4X41FP (2016) |
| Cuff Style | Elastic with Hook and Loop |
| Grip | Dry or Light Oil |
| Cut Level | A6 |
| Impact Level | 2 |
| Glove Size | Large |
| Cut Resistance Level | A6 |
| Puncture Resistance Level | 2 |
| Style | Mechanics |
| Abrasion Level | 4 |
| Size | L |
| Weight | 0.0 KG |
| EAN or UPC | 812013029066 |

