- XXL Size
- Mechanics Style Glove
- SlipFit® with Hook and Loop Closure Cuff Style
- A6 Cut Resistance Level
- 200% Impact Level
description
- Traditional leather feel work glove delivers 360° ANSI/ISEA level A6 cut resistance and Level 2 back-of-hand impact protection on knuckles and fingers.
features
- HPPE and steel blend liner provides 360° industry-leading cut resistance (interior layer)
- Goatskin leather palm offers superior abrasion resistance
- Goatskin leather forchettes paired with full leather wrap-around index finger provides better durability
- Back-of-hand impact guards provide ANSI/ISEA 138 Level 2 protection on knuckles and fingers
- Breathable HexVent® material on the back-of-hand keeps hands cool
- Tapered impact guards at fingertips to prevent catch hazards
- SlipFit® cuff with a hook and loop closure for a secure fit
- Reinforced thumb saddle
- Grip in dry or light oil situations
- Form-fitting, quality materials
- High dexterity
- Hi-vis color on back-of-hand
| Style | Mechanics |
| Impact Level | 2 |
| Size | XXL |
| Contact Heat Level | 2 |
| Cuff Style | SlipFit with Hook and Loop Closure |
| Cut Level | A6 |
| Grip | Dry or Light Oil |
| Glove Size | 2X-Large |
| Cut Resistance Level | A6 |
| Abrasion Level | 4 |
| Puncture Resistance Level | 3 |
| Weight | 2.15 LB |
| EAN or UPC | 810070602178 |

