- XXL Size
- Mechanics Style Glove
- SlipFit® with Knit Wristlet Cuff Style
- A6 Cut Resistance Level
- 3 Puncture Resistance Level
description
- Combat the cold with the Chrome SLT® Winter 4073W, which features a 360° C100 Thinsulate™ interior liner and Level 2 back-of-hand impact protection on knuckles and fingers that keep hands warm and protected from potential smash injuries.
features
- 360° C100 Thinsulate™ interior liner that keeps hands warm in harsh environments
- HPPE and steel blend liner provides industry-leading 360° ANSI/ISEA Level A6 cut resistance (interior layer)
- Goatskin leather palm offers superior abrasion resistance
- Goatskin leather forchettes paired with full leather wrap-around index finger provides better durability
- Back-of-hand impact guards provide ANSI/ISEA 138 Level 2 protection on knuckles and fingers
- Wind and water resistant soft shell on back-of-hand
- Tapered impact guards at fingertips to prevent catch hazards
- Extended cuff with knit wristlet
- Reinforced thumb saddle
- Grip in dry or light oil situations
- Form-fitting, quality materials
- High dexterity
- Hi-vis color on back-of-hand
| Cut Resistance Level | A6 |
| Puncture Resistance Level | 3 |
| Cuff Style | SlipFit with Knit Wristlet |
| Impact Level | 2 |
| Grip | Dry or Light Oil |
| Style | Mechanics |
| Size | XXL |
| Glove Size | 2X-Large |
| Abrasion Level | 4 |
| Weight | 1.05 LB |
| EAN or UPC | 810070605711 |

