- M Size
- Cold Weather Work Gloves
- SlipFit® with Knit Wristlet Cuff Style
- A6 Cut Resistance Level
- Case of 12
description
- Block out the cold with this lightweight, thin, and powerful glove that includes C100 Thinsulate™, a back-of-hand wind and water-resistant soft shell, and a goatskin leather palm.
features
- 360° C100 Thinsulate™ interior liner keeps hands warm
- HPPE blend liner provides 360° cut resistance
- Thin .6mm pearl grain goatskin leather palm for ultimate dexterity and a traditional style of comfort
- Wind and water-resistant soft shell on the back of hand
- Reinforced thumb saddle patch
- Grip in dry or light oil situations
- Extended cuff with knit wristlet cuff
- Form-fitting, quality materials
- Performance ratings comply with ANSI/ISEA 105-2016
| Contact Heat Level | 2 |
| Style | Mechanics |
| Abrasion Level | 3 |
| Glove Size | Medium |
| Size | M |
| Grip | Wet or Dry |
| Cuff Style | SlipFit with Knit Wristlet |
| Puncture Resistance Level | 3 |
| Cut Level | A6 |
| Cut Resistance Level | A6 |
| Weight | 12.0 LB |
| EAN or UPC | 810070606985 |

