- L Size
- Mechanics Style Glove
- Hook and Loop Cuff Style
- A8 Cut Resistance Level
description
- Combining old-school comfort with modern protection, the Chrome Series® 4080 features SuperFabric® brand material, impact protection, and a goatskin leather palm.
features
- SuperFabric®* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards on the knuckles and fingers
- Goatskin leather palm provides a traditional style of comfort, dexterity, and grip
- Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Hook and loop wrist closure for a comfortable, secure fit
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Standards | 4X31FP (2016) |
| Abrasion Level | 6 |
| Style | Mechanics |
| Cut Level | A8 |
| Cuff Style | Hook and Loop |
| Impact Level | 2 |
| Contact Heat Level | 2 |
| Glove Size | Large |
| Cut Resistance Level | A8 |
| Size | L |
| Grip | Dry or Light Oil |
| Puncture Resistance Level | 4 |
| Weight | 0.44 LB |
| EAN or UPC | 812013021732 |

