- S Size
- Mechanics Style Glove
- Hook and Loop Cuff Style
- A8 Cut Resistance Level
- 4 Puncture Resistance Level
description
- Complete with a traditional leather feel, the Chrome Series® Arctic Leather 4082 features ultra-thin C40 Thinsulate™ and SuperFabric® brand material interior liners to keep hands warm and protected in the cold.
features
- Ultra-thin C40 Thinsulate™ interior liner helps keep hands warm while preventing sweating or overheating
- SuperFabric®* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Goatskin leather palm provides a traditional style of comfort, dexterity, and grip
- Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Hook and loop closure on cuff for a comfortable, secure fit
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016
| Grip | Dry or Light Oil |
| Abrasion Level | 6 |
| Contact Heat Level | 2 |
| Glove Size | Small |
| Cuff Style | Hook and Loop |
| Size | S |
| Puncture Resistance Level | 4 |
| Standards | 4X13F (2016) |
| Cut Resistance Level | A8 |
| Style | Mechanics |
| Weight | 0.0 LB |
| EAN or UPC | 812013022388 |

