- XXL Size
- Mechanics Style Glove
- Hook and Loop Cuff Style
- A8 Cut Resistance Level
description
- The Chrome Series® Artic 4086 takes cold weather protection to another new level by using a C40 Thinsulate™ liner with a cut-resistant SuperFabric® palm to keep hands warm and protected in the cold.
features
- Ultra-thin C40 Thinsulate™ interior liner helps keep hands warm while preventing sweating or overheating
- SuperFabric®* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards on the knuckles and fingers
- Goatskin leather palm provides a traditional style of comfort, dexterity, and grip
- Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Hook-and-loop wrist closure for a comfortable, secure fit
- Form-fitting, quality materials for increased dexterity and all-day comfort
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Standards | 4X13FP (2016) |
| Grip | Dry or Light Oil |
| Puncture Resistance Level | 4 |
| Cuff Style | Hook and Loop |
| Size | XXL |
| Impact Level | 2 |
| Cut Level | A8 |
| Glove Size | 2X-Large |
| Cut Resistance Level | A8 |
| Abrasion Level | 6 |
| Contact Heat Level | 2 |
| Style | Mechanics |
| Weight | 0.0 KG |
| EAN or UPC | 812013024788 |

