Skip to content Skip to navigation menu
HexArmor50037

50037

2 Layer HexMat
Item #119280476
  • 30 in x 50 in
  • Full Coverage Protection
  • Abrasion, Cut and Puncture Resistant
HexArmor50037
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in x 50 in
  • Full Coverage Protection
  • Abrasion, Cut and Puncture Resistant

description

  • The perfect solution for full coverage protection. Pliable mat folds to fit any situation and provides innovative industrial cut and puncture protection.

features

  • Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A7
  • Industrial cut and puncture protection
  • Pliable material fits anywhere you need protection
Weight 0.0 LB
EAN or UPC 810070605513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison