- M Size
- Safety Gauntlet Cuff Style
- A6 Cut Resistance Level
- 4 Puncture Resistance Level
description
- Purpose-built for high heat and tough operations, the HeatArmor® 5050 features HeatHide® technology, goatskin leather reinforcements, and 360° A6 cut protection. Not to mention incredible comfort, dexterity, and longevity.
features
- HeatHide® leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
- Premium heat-resistant treated split cowhide leather rates EN407 level 4 for flammability resistance
- Aramid liner provides 360° cut resistance (interior layer)
- Back-of-hand goatskin leather reinforcements
- 5.5" extended safety cuff allows for easy removal
- Aramid stitching throughout for added strength and durability
- Good grip in dry or light oil conditions
- Performance ratings comply with ANSI/ISEA 105-2024
| Style | Hot Work, Welding |
| Glove Size | Medium |
| Grip | Dry or Light Oil |
| Abrasion Level | 6 |
| Puncture Resistance Level | 4 |
| Size | M |
| Cuff Style | Safety Gauntlet |
| Cut Resistance Level | A6 |
| Standards | 4X33F (2016), EN 407: 2020_4XXX42 |
| Contact Heat Level | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 810001798857 |

