- XL Size
- Gauntlet Cuff Style
- A3 Cut Resistance Level
- 5 Puncture Resistance Level
description
- Purpose-built for stick welding operations, the HeatArmor® 5051 features HeatHide® technology and 360° level A3 cut protection. Plus incredible comfort, dexterity, and longevity.
features
- Designed for stick welding applications
- Polyester/fiberglass blend liner provides 360° cut protection (interior layer)
- HeatHide® leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
- Premium heat-resistant treated split cowhide leather rates level 2 for contact heat resistance
- 5.5" extended gauntlet cuff with polyester lining
- Aramid stitching throughout for added strength and durability
- Good grip in dry or light oil conditions
- Performance ratings comply with ANSI/ISEA 105-2016
| Size | XL |
| Cuff Style | Gauntlet |
| Contact Heat Level | 2 |
| Style | Hot Work, Welding |
| Grip | Dry or Light Oil |
| Puncture Resistance Level | 5 |
| Cut Resistance Level | A3 |
| Glove Size | X-Large |
| Abrasion Level | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 810070604929 |

