- XXXL Size
- Gauntlet Cuff Style
- 3 Arc Flash Level
- A6 Cut Resistance Level
description
- Purpose-built for MIG welding operations, the HeatArmor® 5054 features HeatHide® technology and 360° level A6 cut protection. Plus incredible comfort, dexterity, and longevity.
features
- Designed for MIG welding applications
- HPPE/polyester/steel blend liner provides 360° cut resistance (interior layer)
- HeatHide® leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
- Premium heat-resistant treated split cowhide leather rates level 2 for contact heat resistance
- Arc Flash CAT 3 rated (HRC ATPV: 30.1 cal/cm2)
- Back-of-hand goatskin leather reinforcements
- Goatskin leather palm delivers good grip in dry or light oil conditions
- 4.25" extended gauntlet cuff with polyester lining
- Aramid stitching throughout for added strength and durability
- Performance ratings comply with ANSI/ISEA 105-2016
| Cut Resistance Level | A6 |
| Glove Size | 3X-Large |
| Style | Hot Work, Welding |
| Puncture Resistance Level | 3 |
| Abrasion Level | 4 |
| Size | XXXL |
| Contact Heat Level | 2 |
| Grip | Dry or Light Oil |
| Arc Flash Level | 3 |
| Cuff Style | Gauntlet |
| Weight | 0.0 LB |
| EAN or UPC | 810070605001 |

