- S Size
- 2 Arc Flash Level
- A6 Cut Resistance Level
- 3 Puncture Resistance Level
- Case of 12
description
- Purpose-built for MIG welding operations, the HeatArmor® 5055 features HeatHide® technology, 360° cut, and impact. Not to mention incredible comfort, dexterity, and longevity better than anything you’ve used before.
features
- Designed for MIG welding applications
- HPPE/polyester/steel blend liner provides 360° cut resistance (interior layer)
- HeatHide® leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
- Sewn-on back-of-hand impact guards provide smash and pinch protection on knuckles and fingers
- Tapered impact guards at fingertips prevent catch hazards
- Premium heat-resistant treated split cowhide leather
- Arc Flash CAT 2 rated (HRC ATPV: 14 cal/cm2)
- Goatskin leather palm delivers superior grip
- 4.25" extended gauntlet cuff with polyester lining
- Aramid stitching throughout for added durability
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Impact Level | 2 |
| Size | S |
| Grip | Dry or Light Oil |
| Arc Flash Level | 2 |
| Abrasion Level | 4 |
| Contact Heat Level | 2 |
| Cuff Style | Gauntlet |
| Puncture Resistance Level | 3 |
| Glove Size | Small |
| Cut Resistance Level | A6 |
| Style | Hot Work, Welding |
| Weight | 0.0 LB |
| EAN or UPC | 810070605025 |

