- XL Size
- Gauntlet Cuff Style
- 3 Arc Flash Level
- A6 Cut Resistance Level
- 3 Puncture Resistance Level
description
- Purpose-built for TIG welding operations, the HeatArmor® 5058 features HeatHide® technology, 360° cut, and goatskin leather with 25% less thickness. Not to mention incredible comfort, dexterity, and longevity better than anything you’ve used before.
features
- Designed for TIG welding applications
- HPPE/polyester/steel blend liner provides 360° cut protection (interior layer)
- HeatHide® leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
- Arc Flash CAT 3 rated (HRC ATPV: 30.1 cal/cm2)
- Thin .6mm pearl grain goatskin for ultimate dexterity
- 4.25" extended gauntlet cuff with polyester lining
- Aramid stitching throughout for added durability
- Good grip in dry or light oil conditions
- Performance ratings comply with ANSI/ISEA 105-2016
| Grip | Dry or Light Oil |
| Glove Size | X-Large |
| Abrasion Level | 3 |
| Puncture Resistance Level | 3 |
| Cut Resistance Level | A6 |
| Size | XL |
| Arc Flash Level | 3 |
| Cuff Style | Gauntlet |
| Contact Heat Level | 2 |
| Style | Hot Work, Welding |
| Weight | 0.0 LB |
| EAN or UPC | 810070605117 |

