- XL Size
- Extended Gauntlet Cuff Style
- Full Nitrile Coating
- A4 Cut Resistance Level
description
- The HexChem® 7061 gloves put a barrier between workers’ hands and dangerous contamination hazards with a full nitrile coating, an extended gauntlet-style cuff, and 360° industry-leading cut resistance.
features
- EN374 chemical resistant to keep hands dry and protected
- Full cut-resistant interior liner provides 360° industry-leading cut resistance
- Nitrile full coating provides superior fluid and chemical resistance
- Superior wet/dry grip and abrasion resistance
- Extended gauntlet-style cuff provides extra arm coverage
- High dexterity and form-fitting
| Standards | 4X41D (2016), EN 407: 2004_X1XXXX, EN ISO 374-1/TYPE A_JKLMOT |
| Style | Liquid, Chemical |
| Size | XL |
| Abrasion Level | 5 |
| Cut Level | A4 |
| Cuff Style | Extended Gauntlet |
| Grip | Wet or Dry |
| Cut Resistance Level | A4 |
| Glove Size | X-Large |
| Puncture Resistance Level | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 810070600884 |

