- M Size
- Extended Gauntlet Cuff Style
- Full Nitrile Coating
- A4 Cut Resistance Level
description
- Gauntleted chemical- and fluid-resistant gloves with impact, 360° cut, and a nitrile palm coating keeps hands dry and protected while handling chemicals and other liquids.
features
- EN374 chemical resistant to keep hands dry and protected
- Full cut-resistant interior liner provides 360° industry-leading cut resistance
- Back-of-hand IR-X® Impact Exoskeleton™ with high-flex impact protection design
- Nitrile palm coating provides superior grip and abrasion resistance
- Full double-dip for fluid/liquid resistance
- Hi-vis color on back-of-hand enhances visibility and compliance
- Extended gauntlet-style cuff provides extra arm coverage
- High dexterity and form-fitting
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Glove Size | Medium |
| Size | M |
| Abrasion Level | 5 |
| Cuff Style | Extended Gauntlet |
| Cut Resistance Level | A4 |
| Grip | Wet or Dry |
| Style | Liquid, Chemical |
| Standards | 4X41DP (2016), EN 407: 2004_X1XXXX, EN ISO 374-1/TYPE A_JKLMOT |
| Cut Level | A4 |
| Impact Level | 2 |
| Puncture Resistance Level | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 810001799861 |

