- L Size
- Water and Fluid Resistant
- Elastic Knit Cuff Style
- A1 Cut Resistance Level
description
- With a full dip for fluid and water resistance over a nylon and spandex blend shell, this Rig Lizard Series glove is equipped with superior grip, abrasion resistance, and impact protection.
features
- Knit: 15-gauge nylon, spandex blend shell
- Coating: Sandy nitrile palm dip provides superior grip and abrasion resistance
- Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards
- Full, double dip for fluid/water resistance
- Hi-vis color on back-of-hand enhances visibility and compliance
- High dexterity
- Elastic cuff for a comfortable fit
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Standards | 4121XP (2016) |
| Impact Level | 1 |
| Puncture Resistance Level | 2 |
| Glove Size | Large |
| Style | Seamless Coated |
| Cut Level | A1 |
| Size | L |
| Cuff Style | Elastic Knit |
| Grip | Wet or Dry |
| Cut Resistance Level | A1 |
| Abrasion Level | 5 |
| Weight | 0.0 LB |
| EAN or UPC | 812013028526 |

