- XS Size
- Water and Fluid Resistant
- Elastic Knit Cuff Style
- A4 Cut Resistance Level
description
- Equipped for some of the toughest jobs on-site, the Rig Lizard® Fluid 7102 glove features a full double dip for fluid and water resistance, a sandy nitrile palm dip for superior grip and abrasion resistance, and back-of-hand impact resistance.
features
- Knit: 13-gauge high-performance polyethylene and glass fiber blend shell
- Coating: Sandy nitrile palm dip provides superior grip and abrasion resistance
- Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards
- Full double dip for fluid/water resistance
- Hi-vis color on back-of-hand enhances visibility and compliance
- High dexterity
- Elastic cuff for a comfortable fit
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Size | XS |
| Style | Seamless Coated |
| Cuff Style | Elastic Knit |
| Cut Level | A4 |
| Impact Level | 1 |
| Abrasion Level | 4 |
| Grip | Wet or Dry |
| Cut Resistance Level | A4 |
| Puncture Resistance Level | 3 |
| Standards | 4X42CP (2016) |
| Glove Size | X-Small |
| Weight | 0.2 LB |
| EAN or UPC | 812013028588 |

