- L Size
- Liquid Resistant Glove
- PVC-Nitrile Coating
- A4 Cut Resistance Level
description
- The hi-vis Ugly Mudder® 7212 gloves feature a liquid-resistant coating, back-of-hand impact protection, excellent abrasion resistance, and a confident grip.
features
- High-performance interior layer provides 360° cut resistance
- PVC-Nitrile coating provides a liquid-resistant barrier while providing enhanced grip
- Full back-of-hand encapsulated impact guards
- Textured palm for exceptional grip and durability
- Oilproof and waterproof
- 13” safety cuff for easy on and off
- Hand washable
- Performance ratings comply with ANSI/ISEA 105-2016
| Cut Level | A4 |
| Style | Liquid Resistant |
| Cut Resistance Level | A4 |
| Cuff Style | Safety Cuff |
| Glove Size | Large |
| Abrasion Level | 5 |
| Puncture Resistance Level | 3 |
| Standards | 3X42DP (2016) |
| Grip | Wet or Dry |
| Size | L |
| Weight | 0.0 KG |
| EAN or UPC | 812013023743 |

