- XXL Size
- Liquid Resistant Glove
- PVC-Nitrile Dip
- A1 Cut Resistant Level
- Case of 12
description
- The HexArmor® Ugly Mudder® 7310 relies on a premium PVC-Nitrile dip to create the most durable lightweight, liquid-resistant glove on the market.
features
- PVC-Nitrile coating provides a liquid-resistant barrier while also providing enhanced grip and abrasion resistance
- Full back-of-hand encapsulated impact protection
- High temperature, complete curing ensures optimized plasticizing and cross-linking
- Textured particle palm for exceptional oil grip and added durability
- Safety cuff for easy on and off
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016
| Size | XXL |
| Grip | Wet or Dry |
| Cut Level | A1 |
| Glove Size | 2X-Large |
| Standards | 3142XP (2016) |
| Style | Liquid Resistant |
| Abrasion Level | 5 |
| Material | PVC-Nitrile |
| Cuff Style | Safety Cuff |
| Cut Resistance Level | A1 |
| Puncture Resistance Level | 3 |
| Weight | 10.8 LB |
| EAN or UPC | 812013022821 |

