- M Size
- Glove Liner
- Elastic Cuff Style
- 2 Abrasion Level
description
- Need a little bit of extra insulation with your winter glove, or current work glove? We've got you covered. The 9859 Fleece Liner provides just the right boost of warmth to keep you working comfortably in cold conditions.
features
- Knit: fleece material offering full-coverage hand insulation
- Slim, form-fitting design fits into current gloves
- Elastic wrist for a secure fit
- Made with quality materials offering optimal dexterity
- Launderable for extended life
| Cuff Style | Elastic |
| Size | M |
| Style | Liner |
| Abrasion Level | 2 |
| Weight | 0.12 KG |
| EAN or UPC | 812013022548 |

