- L Size
- 3 Layers of Protection on Knee
- A9 Cut Resistance Level
- 3 Puncture Resistance Level
- 6 Abrasion Level
description
- Cut-, puncture-, and abrasion-resistant HexArmor® Chaps protect your body from high-risk hazards on the job site. Three layers of protection on the knee (front only).
features
- Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A7 and CE level 5
- Highly cut, puncture, and abrasion-resistant front-to-back leg coverage
- Three layers of protection on the knee (front only)
- Reflective tape for visual awareness
- Launderable
| Style | Industrial Chaps |
| Puncture Resistance Level | 3 |
| Size | L |
| Standards | 4X42F |
| Abrasion Level | 6 |
| Contact Heat Level | 2 |
| Cut Resistance Level | 3 Layers SuperFabric®A7, 1 Layer SuperFabric® A9 |
| Weight | 0.0 KG |
| EAN or UPC | 815733015630 |

