- XXXL Size
- Industrial Chaps
- A7 Cut Resistance Level
- 3 Puncture Resistance Level
- 6 Abrasion Level
description
- Cut, puncture, and abrasion resistant HexArmor Single Layer Safety Chaps protect your body from high-risk hazards on the job site.
features
- SuperFabric®* brand materials provide industry-leading ANSI/ISEA level A7 resistance
- Reflective strip for visibility in low light situations
- Loop over your belt and secure with snaps for a more precise fit
- Launderable
| Puncture Resistance Level | 3 |
| Style | Industrial Chaps |
| Abrasion Level | 6 |
| Contact Heat Level | 2 |
| Cut Resistance Level | A7 |
| Size | XXXL |
| Standards | 4X42F |
| Weight | 0.0 KG |
| EAN or UPC | 815733012530 |

