- S Size
- Industrial Arm Sleeve
- 19 in Coverage
- A7 Cut Resistance Level
description
- Industrial puncture protection from wrist to bicep with thumb loop and sleeve clip to keep from falling. No more snags, punctures, abrasions, or cuts to the forearm with this sleeve.
features
- SuperFabric® brand material provides industry-leading cut, puncture, and abrasion resistance
- Innovative industrial puncture protection from wires, metal, wood, and glass from wrist to bicep
- 19-inch coverage
- Won't fall down like knit sleeves, lightweight and cooler than knit or leather alternatives
- Neoprene thumb loop and sleeve clip keep sleeve from falling
- Launderable
- Sold in eaches
- Performance ratings comply with ANSI/ISEA 105-2016
| Standards | 4X42F |
| Abrasion Level | 6 |
| Cut Resistance Level | A7 |
| Size | S |
| Length | 19 in |
| Style | Arm Sleeve |
| Type | Industrial |
| Contact Heat Level | 2 |
| Puncture Resistance Level | 3 |
| Weight | 0.0 KG |
| EAN or UPC | 815733012073 |

