- M Size
- A7 Cut Resistance Level
- 6 Abrasion Level
- 2 Contact Heat Level
description
- This unique HexArmor® jacket offers some of the highest levels of cut protection in the industry - ANSI/ISEA level A7 – giving you the protection you need most, where you need it.
features
- Made with SuperFabric® brand material for some of the highest cut-resistance available on the market, ANSI/ISEA level A7 and CE level 5
- Highly cut, puncture, and abrasion-resistant protection
- Convenient pockets on both hips
- Launderable
| Standards | 4X42F |
| Abrasion Level | 6 |
| Style | Industrial Jacket |
| Cut Resistance Level | A7 |
| Size | M |
| Puncture Resistance Level | 3 |
| Contact Heat Level | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 815733016378 |

