- XXXXL Size
- 2 Layers of SuperFabric® Protection
- A8 Cut Resistance Level
- 6 Abrasion Level
- 2 Contact Heat Level
description
- The HexJacket HAJ02 is constructed with 2 layers for heavy duty protection.
features
- Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A8 and CE level 5
- Highly cut, puncture, and abrasion-resistant protection
- Heavy duty double layer protection
- Convenient pockets on both hips
- Launderable
| Style | Industrial Jacket |
| Size | XXXXL |
| Abrasion Level | 6 |
| Cut Resistance Level | A8 |
| Contact Heat Level | 2 |
| Weight | 0.0 LB |

