- GX30 Series Air Driven Pump
- 30:1 Ratio
- 3000 psi Max. Fluid
- 0.55 gpm Rated Flow
- w/Filter, Regulator & Air Shutoff Ball Valve
description
- Utilize 100 psi air to generate up to 8000 psi hydraulic pressure depending on size of unit being used. These units come standard with an inlet filter, regulator, and shut-off valve on both the inlet and outlet ports.
applications
- Clamping applications
- Tube and wire bending
- Jacking systems
- Compactors
- Pressure testing equipment
| Rated Flow | 0.55 gal/min |
| Fluid to Air Ratio | 30:1 |
| Air Inlet Type | NPT |
| Return Port | SAE-8 |
| Pressure Port | SAE-8 |
| Cycle Rate [Max] | 500 cpm |
| Air Pressure [Min] | 20 psi |
| Air Pressure [Max] | 100 psi |
| Air Inlet | 3/4 |
| Flow [Max] | 2 gal/min |
| Weight | 15.0 LB |

