- Cast & Steel Jack
- 4,660 lb Capacity
features
- Same as the all-cast except that they have four stamped high-strength steel parts
- The top winch-connector clamp is supplied as standard with all Hi-Lift jacks, the component gives the jack its multi-functionality, allowing the jack to be used in winching and clamping modes
- Additionally, each jack is fitted with a safety shear bolt which prevents the jack from being used on loads greater the 7,000 lb
| Height [Max] | 48.75 in |
| Material | Cast Alloy Steel |
| Lifting Height/Take-Up | 4.50 in [Min], 37.24 in [Max] |
| Base Width | 5 in |
| Capacity Wt. [Nom] | 4660 lbs |
| Weight | 28.0 LB |

