- All-Cast Jack
- 4,660 lb Capacity
features
- The top winch-connector clamp is supplied as standard with all Hi-Lift jacks, the component gives the jack its multi-functionality, allowing the jack to be used in winching and clamping modes
- Additionally, each jack is fitted with a safety shear bolt which prevents the jack from being used on loads greater the 7,000 lb
| Base Width | 5 in |
| Material | Cast Alloy Steel |
| Height [Max] | 50.75 in |
| Lifting Height/Take-Up | 4.50 in [Min], 38.63 in [Max] |
| Capacity Wt. [Nom] | 4660 lbs |
| Weight | 29.0 LB |

