- 12" Diameter
- 4" Length
- Stainless Steel
- 20 Gauge
- Duct Connector
features
- A quick and easy way to extend any length of duct in the field with the use of bridge clamps
- Provides good sealing characteristics
| Hose End Type | Duct Connector |
| Length | 4 in |
| Gauge | 20 |
| Material | Stainless Steel |
| Color | Bare Metal |
| Size | 12 in |
| Weight | 0.18 LB |

