Hi-Tech Duravent Inc.
0214-0150-0001
PENDING RECODE TO HITH_021401500001 , MTRL - 120521651
Item #102113632
- 1.5" ID
- Two -ply Silicone Coated Fiberglass
- 12' Length
- For Dust Collection, Fume Ehahust Applications
description
- Standard duct for high temperature air flow and fume removal.
applications
- For high temperature air flow and fume removal
- Air, dust, fumes and light powder
features
- Ultraviolet and weather resistant
- Lightweight, easy to install and nonkinking
- Internal ply provides a smooth interior for maximum air flow and minimum friction loss
- Nonstandard lengths and cuffs available
| Ambient Temperature Range [Min] | -75 °F |
| Die Capacity (Hose O.D.) | 1.62 in |
| Hose I.D. | 1 1/2 in |
| Temperature Range [Min] | -75 °F |
| Hose Application |
Dust Collection, Fume Ehahust, Dust Collection Fume Ehahust |
| Hose Length | 12 ft |
| Temperature Range [Max] | 500 °F |
| Ambient Temperature Range [Max] | 500 °F |
| Oil Resistance | No |
| Pressure | 25 psi |
| Color | Red |
| Material | Two-ply, silicone-coated fiberglass |
| Bend Radius | 1.45 in |
| Vacuum Hg | 24 in |
| Weight | 2.528 LB |
