Hi-Tech Duravent Inc.
0214-1200-0001
PENDING RECODE TO HITH_021412000001 , MTRL - 120521671
Item #102111962
- 12" ID
- Two -ply Silicone Coated Fiberglass
- 12' Length
- For Dust Collection, Fume Ehahust Applications
description
- Standard duct for high temperature air flow and fume removal.
applications
- For high temperature air flow and fume removal
- Air, dust, fumes and light powder
features
- Ultraviolet and weather resistant
- Lightweight, easy to install and nonkinking
- Internal ply provides a smooth interior for maximum air flow and minimum friction loss
- Nonstandard lengths and cuffs available
| Color | Red |
| Temperature Range [Max] | 500 °F |
| Oil Resistance | No |
| Temperature Range [Min] | -75 °F |
| Hose I.D. | 12 in |
| Hose Application | Dust Collection, Fume Ehahust |
| Material | Two-ply, silicone-coated fiberglass |
| Hose Length | 12 ft |
| Weight | 18.763 LB |
