- 1.75" ID
- Two -ply Silicone Coated Fiberglass
- 12' Length
- For Dust Collection, Fume Ehahust Applications
description
- Standard duct for high temperature air flow and fume removal.
applications
- For high temperature air flow and fume removal
- Air, dust, fumes and light powder
features
- Ultraviolet and weather resistant
- Lightweight, easy to install and nonkinking
- Internal ply provides a smooth interior for maximum air flow and minimum friction loss
- Nonstandard lengths and cuffs available
| Pressure | 23 psi |
| Ambient Temperature Range [Max] | 500 °F |
| Die Capacity (Hose O.D.) | 1.87 in |
| Hose Application |
Dust Collection Fume Ehahust |
| Hose I.D. | 1.75 in, 1 3/4 in |
| Hose Length | 12 ft |
| Temperature Range [Max] | 500 °F |
| Material | Two-ply, silicone-coated fiberglass |
| Color | Red |
| Oil Resistance | No |
| Bend Radius | 1.68 in |
| Vacuum Hg | 22 in |
| Temperature Range [Min] | -75 °F |
| Ambient Temperature Range [Min] | -75 °F |
| Weight | 1.0 LB |

