- 6 in Hose ID
- 11 psi
- 12 ft Hose Length
- Red Color
- -75 to 500 °F Temperature Range
description
- Standard duct for high temperature air flow and fume removal.
applications
- For high temperature air flow and fume removal
- Air, dust, fumes and light powder
features
- Ultraviolet and weather resistant
- Lightweight, easy to install and nonkinking
- Internal ply provides a smooth interior for maximum air flow and minimum friction loss
- Nonstandard lengths and cuffs available
| Hose I.D. | 6 in |
| Oil Resistance | No |
| Hose OD | 6.170 in |
| Ambient Temperature Range [Min] | -75 °F |
| Ambient Temperature Range [Max] | 500 °F |
| Material | Two-ply, silicone-coated fiberglass |
| Hose Application | Dust Collection, Fume Ehahust, Dust Collection, Fume Ehahust |
| Pressure | 11 psi |
| Color | Red |
| Hose Length | 12 ft |
| Bend Radius | 5.890 in |
| Temperature Range [Min] | -75 °F |
| Temperature Range [Max] | 500 °F |
| Vacuum Hg | 7 in |
| Weight | 0.5 LB |

