- 1 1/4 in Hose ID
- 50 ft Hose Length
- 27 in Vacuum HG
- 0.88 in Bend Radius
applications
- For industrial and commercial vacuum cleaners
- Ventilating or cooling industrial machinery
- Bilge pumps and bilge ventilation
features
- Flexibility for easy handling and installation
- Moisture, ozone and oil resistant
| Hose I.D. | 1 1/4 in |
| Ambient Temperature Range [Max] | 150 °F |
| Hose OD | 1 1/2 in |
| Bend Radius | 0.880 in |
| Pressure | 45 psi |
| Hose Ends | Screw-on Cuff Available |
| Ambient Temperature Range [Min] | -20 °F |
| Hose Application | Vacuum, Machinery Cooling & Ventilation |
| Temperature Range [Min] | -20 °F |
| Hose Length | 50 ft |
| Color | Gray |
| Temperature Range [Max] | 150 °F |
| Oil Resistance | Yes |
| Vacuum Hg | 27 in |
| Material | Fiber Reinforced PVC Hose Cover bonded to Coated Spring Steel Helix |
| Weight | 0.0 LB |

