- 4 in Hose ID
- 25 ft Hose Length
- 18 in Vacuum HG
- 3.26 in Bend Radius
applications
- For industrial and commercial vacuum cleaners
- Ventilating or cooling industrial machinery
- Bilge pumps and bilge ventilation
features
- Flexibility for easy handling and installation
- Moisture, ozone and oil resistant
| Ambient Temperature Range [Min] | -20 °F |
| Hose I.D. | 4 in |
| Hose Ends | Screw-on Cuff Available |
| Hose Application | Vacuum, Machinery Cooling & Ventilation |
| Oil Resistance | Yes |
| Material | Fiber Reinforced PVC Hose Cover bonded to Coated Spring Steel Helix |
| Hose OD | 4.400 in |
| Ambient Temperature Range [Max] | 150 °F |
| Temperature Range [Max] | 150 °F |
| Hose Length | 25 ft |
| Pressure | 14 psi |
| Bend Radius | 3.260 in |
| Vacuum Hg | 18 in |
| Temperature Range [Min] | -20 °F |
| Color | Gray |
| Weight | 0.5 LB |

