- 3" Diameter
- 4" Length
- Vinyl
- Straight Screw-on Cuff
| Hose End Type | Screw-on Cuff |
| Size | 3 in |
| Material | Vinyl |
| Length | 4 in |
| Color | Gray |
| Weight | 0.546 LB |
| Hose End Type | Screw-on Cuff |
| Size | 3 in |
| Material | Vinyl |
| Length | 4 in |
| Color | Gray |
| Weight | 0.546 LB |