Hi-Tech Duravent Inc.
0616-1200-0575
1PV-EP-HM Blower Duct with Belted Cuffs
Item #102113630
-
Pre-Packed Quantities
- 12" ID
- One-ply polyester vinyl laminate expanded pitch with encapsulated wire helix and extruded polymer wearstrip
- 25' Length
- For Exhaust, Ventilation, Dehumidification, and Blower Applications
- Flame Retardant
applications
- Fume removal
features
- Lightweight PV
- Highly compressible for positive pressure movement for air, dust, and fumes at lower temperature range
- Flame retardant to UL94V-0 rating
- Nonstandard lengths and cuffs available
- Moisture-, ozone-, oil-, flame-, and drag-resistant
| Hose Ends | Belted Cuffs |
| Hose Length | 25 ft |
| Material | One-ply polyester vinyl laminate expanded pitch with encapsulated wire helix and extruded polymer wearstrip |
| Hose Application | Blower, Dehumidification, Exhaust, Ventilation |
| Hose I.D. | 12 in |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 275 °F |
| Weight | 23.538 LB |
-
Pre-Packed Quantities

