Hi-Tech Duravent Inc.
111006000002
Series 2PN General Purpose Hose
Item #102743861
-
Pre-Packed Quantities
- 6 in Hose ID
- 25 ft Hose Length
- Two Ply Polyester-Neoprene Coated
- -40 to 250 °F Temperature Range
applications
- Air
- Chemical fumes
- Chips/debris/granules
- Dust
- Exhaust and ventilation
- General purpose
- Material handling
- Moisture/hydraulic
- Temperature extremes
features
- Longer life for positive or negative pressure movement of light particles or materials
- Chemical resistant
- Cuffed ends
- Fume removal
- Puncture resistant
- Self extinguishing
- UL94V-0 listed
| Hose Application | Air, Dust, General Purpose |
| Temperature Range [Min] | -40 °F |
| Hose Length | 25 ft |
| Hose I.D. | 6 in |
| Temperature Range [Max] | 250 °F |
| Color | Black |
| Ambient Temperature Range [Min] | -40 °F |
| Hose OD | 6.375 in |
| Bend Radius | 4.5 in |
| Material | Two Ply Polyester-Neoprene Coated |
| Pressure | 14 psi |
| Vacuum Hg | 14 in |
| Ambient Temperature Range [Max] | 250 °F |
| Weight | 1.0 LB |
-
Pre-Packed Quantities

