Hi-Tech Duravent Inc.
12RFH BLACKX50FT
Series RFH General Purpose Hose
Item #104668432
-
Pre-Packed Quantities
- 12" ID Thermoplastic Rubber Hose
- Black
- 50' Reel
- For Air Ventilation, Fume Control, Dust Control
applications
- Pollution control
- Pipe organs
- Painting
- Paint spray extraction
- Plastic bag extrusion
- Fume control/collection
- Air ventilation
- Bridge painting
- Car wash
- Mist collection
- Fans and blowers
- Filtering
- Furniture manufacturing
- Laser engraving
- Ozone removal
- Ship yards
- Smoke ejectors
- Smoke removal
- Textile mills
- Welding
- Sheet metal
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Vacuum Hg | 4 in |
| Temperature Range [Max] | 275 °F |
| Hose Length | 50 ft |
| Color | Black |
| Ambient Temperature Range [Max] | 275 °F |
| Bend Radius | 13 3/4 in |
| Ambient Temperature Range [Min] | -60 °F |
| Pressure | 4 psi |
| Hose I.D. | 12 in |
| Temperature Range [Min] | -60 °F |
| Hose OD | 12.380 in |
| Weight | 1.0 LB |
-
Pre-Packed Quantities

