Hi-Tech Duravent Inc.
200104001025
Series RFH General Purpose Hose
Item #114536517
-
Pre-Packed Quantities
- 4 in Hose ID
- 25 ft Hose Length
- Thermoplastic Polyurethane Reinforced with Wire Helix
- -60 to 275 °F Temperature Range
applications
- Plastic bag extrusion
- Fume control/collection
- Air ventilation
- Bridge painting
- Car wash
- Mist collection
- Fans and blowers
- Filtering
- Furniture manufacturing
- Laser engraving
- Ozone removal
- Paint spray extraction
- Painting
- Pipe organs
- Pollution control
- Sheet metal
- Ship yards
- Smoke ejectors
- Smoke removal
- Textile mills
- Welding
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
| Material | Thermoplastic/Rubber reinforced with wire helix |
| Temperature Range [Min] | -60 °F |
| Ambient Temperature Range [Max] | 275 °F |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Temperature Range [Max] | 275 °F |
| Ambient Temperature Range [Min] | -60 °F |
| Color | Black |
| Hose Length | 25 ft |
| Hose I.D. | 4 in |
| Weight | 3.0 LB |
-
Pre-Packed Quantities

