Hi-Tech Duravent Inc.
202106002050
Series CVD General Purpose Economical Hose
Item #117719926
-
Pre-Packed Quantities
- 6 in Hose ID
- 50 ft Hose Length
- PVC Reinforced with a Wire Helix
- Clear Color
- -20 to 180 °F Temperature Range
applications
- Air ventilation
- Dust collection
- Material handling
- Oil mist
- Chemical fumes
- Food and beverage
- Vacuum and suction
features
- Economical alterative to most ducts that sacrifices nothing in performance
- Great flexibility with tight bend characteristics
- Materials used in CVD-Clear are FDA acceptable
- Also available in metric diameters and 25' lengths
- FDA acceptable
| Vacuum Hg | 5 in |
| Hose I.D. | 6 in |
| Ambient Temperature Range [Min] | -20 °F |
| Ambient Temperature Range [Max] | 180 °F |
| Color | Clear |
| Pressure | 7 psi |
| Temperature Range [Min] | -20 °F |
| Bend Radius | 11 3/4 in |
| Temperature Range [Max] | 180 °F |
| Material | PVC, reinforced with a wire helix |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Hose Length | 50 ft |
| Weight | 0.92 LB |
-
Pre-Packed Quantities

