Hi-Tech Duravent Inc.
2031-0400-2050
Series UFD Severe Service Applications Hose
Item #116378047
-
Pre-Packed Quantities
- 4 in Hose ID
- 50 ft Hose Length
- -65 to 200 °F Temperature Range
applications
- Farming equipment
- Food applications
- Furniture manufacturing
- LAV disposal
- Lawn vacuum
- Material handling
- Oil mist
- Paper mills
- Parking lot sweepers
- Peat moss vacuum
- Powders and bulk
- Sheet metal
- Textile mills
features
- Superior abrasion resistance
- Resists flex fatigue
- Allows user to locate blockage
- Handles high pressures and vacuums
- Also available in 25' lengths
- FDA acceptable
| Hose Application | Dust Collection, Fume Control |
| Color | Clear |
| Temperature Range [Max] | 200 °F |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Hose Length | 50 ft |
| Temperature Range [Min] | -65 °F |
| Weight | 45.0 LB |
-
Pre-Packed Quantities

