Hi-Tech Duravent Inc.
2035-0400-2025
UFD-SD Static Disapative Urethane Hose
Item #102123408
-
Pre-Packed Quantities
- 4" ID
- Thermoplastic Ployurethane Reinforced wifh a Wire Helix
- 25' Length
- For Dust Collection, and Food Transfer Applications
applications
- Ideal for clean rooms, grain dust collection, and powder and flour handling
features
- Excellent flexibility, abrasion resistance, and clarity
- Possesses inherent static dissipation
- Does not outgas and is free of fillers and surface oils
- Ozone-, abrasion-, puncture-, and oil-resistant
compliances
- 0
| Temperature Range [Max] | 200 °F |
| Color | Clear |
| Hose Application | Dust Collection, Food Transfer |
| Oil Resistance | Yes |
| Hose Length | 25 ft |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 4 in |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Weight | 25.679 LB |
-
Pre-Packed Quantities

