Hi-Tech Duravent Inc.
2101-0200-1525
ARH Series TPR with Polypropelyne Helix Hose
Item #102111659
-
Pre-Packed Quantities
- 2" ID
- Thermoplastic Rubber w/an external polypropylene wearstrip
- 25' Length
- For Dust Collection, Fume Ehahust, Conduit Applications
applications
- Ideal for dust collection, fume exhaust, and conduit applications
features
- Smooth interior for easy flow
- Excellent crush resistance
- Screw-on cuff up to 4"
- External helix allows for rough use in applications where the hose will be dragged
- Chemical-, moisture-, ozone-, abrasion-, and drag-resistant
| Hose I.D. | 2 in |
| Hose Length | 25 ft |
| Hose Ends | Screw-on Cuff Available |
| Hose Application | Dust Collection, Fume Ehahust, Conduit Applications |
| Material | Thermoplastic rubber with an external polypropylene wearstrip |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 275 °F |
| Weight | 8.823 LB |
-
Pre-Packed Quantities

