Hi-Tech Duravent Inc.
9RFH BLACKX25FT
Series RFH General Purpose Hose
Item #101949532
-
Pre-Packed Quantities
- 9" ID Thermoplastic Rubber Hose
- Black
- 25' Reel
- For Air Ventilation, Fume Control, Dust Control
applications
- Filtering
- Furniture manufacturing
- Plastic bag extrusion
- Air ventilation
- Fume control/collection
- Fans and blowers
- Bridge painting
- Car wash
- Mist collection
features
- Versatile
- Better ultraviolet and weathering resistance
- Superior chemical resistance
- Better abrasion resistance
| Hose Ends | N/A |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 275 °F |
| Ambient Temperature Range [Min] | -60 °F |
| Hose I.D. | 9 in |
| Material | Thermoplastic/Rubber reinforced with wire helix |
| Hose OD | N/A |
| Oil Resistance | N/A |
| Hose Length | 25 ft |
| Color | Black |
| Pressure [Max] | N/A |
| Ambient Temperature Range [Max] | 275 °F |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Weight | 1.0 LB |
-
Pre-Packed Quantities

