Hi-Tech Duravent Inc.
9RFH BLACKX50FT
Series RFH General Purpose Hose
Item #101525028
-
Pre-Packed Quantities
- 9" ID Thermoplastic Rubber Hose
- Black
- 50' Reel
- For Air Ventilation, Fume Control, Dust Control
applications
- Plastic bag extrusion
- Fume control/collection
- Air ventilation
- Bridge painting
- Car wash
- Mist collection
- Fans and blowers
- Filtering
- Furniture manufacturing
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
| Ambient Temperature Range [Max] | 275 °F |
| Hose OD | N/A |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Oil Resistance | N/A |
| Material | Thermoplastic/Rubber reinforced with wire helix |
| Pressure [Max] | N/A |
| Color | Black |
| Hose Length | 50 ft |
| Hose Ends | N/A |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 275 °F |
| Ambient Temperature Range [Min] | -60 °F |
| Hose I.D. | 9 in |
| Weight | 1.633 LB |
-
Pre-Packed Quantities

