- Finish Staplers
- 18 gauge
features
- 360° adjustable exhaust, can be directed away from user in any direction
- Elastomer grip adds comfort and security
- No-mar tip included to prevent work surface damage
- Tool-less depth of drive, adjusts for flush or countersunk drives into varying material providing control and customization
- Tool-less, easy-to-clear nose, for quick and simple staple extraction
includes
- Carrying Case, Safery Glasses
| Staple Height | 1/2 in [Min], 1 1/2 in [Max] |
| Height | 9 1/4 in |
| Width | 2 1/8 in |
| Operating Pressure [Min] | 70 psi |
| Inlet Size | 1/4 in |
| Wire Size [Nom] | 18 ga |
| Staple Width | 1/4 in |
| Operating Pressure [Max] | 120 psi |
| Length | 10 1/2 in |
| Weight | 0.0 LB |

